Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Crimping Jaw, 1 in. 49-16-0OD3

Crimping Jaw, 1 in. (Discontinued)

  • Mfr # 49-16-0OD3
  • Zoro # G1805785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-0OD3
Zoro #
G1805785
UPC #
045242018659
Country of Origin
China

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Crimping Die Set
Crimping Die Series
W Style
For Use With - Crimping Tool
Mfr. No. 2678-22, 2678-22BG, 2678-22K, 2678-22O
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Capacity (AWG)
4-1/0, 2-4/0
For Use With
Mfr. No. 2678-22BG, 2678-22O, 2678-22, 2678-22K
Replacement Die Code
BG, O, C, K840, 161, 162, 163, 165, 166, 243, 247, 249, 164, 237, 240
Required Crimping Force - Die or Cutter
6 tons
Crimping Capacity
1"
Application
Crimping

Description

Crimping Die Set, Use With Tool Type - Crimper Power, For Use With - Crimping Tool Mfr. No. 2678-22, 2678-22BG, 2678-22K, 2678-22O, Capacity Aluminum Lug - Crimper 8 AWG to 350 kcmil, Capacity Copper Lug - Crimper 8 AWG to 600 kcmil, Crimping Die Series W Style, Required Crimping Force - Die or Cutter 6 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.