Zoro Homepage
This item is Discontinued.
Milwaukee Tool Cut 1 Dipped Gloves - L 48-22-8902

Cut 1 Dipped Gloves - L (Discontinued)

  • Mfr # 48-22-8902
  • Zoro # G5482963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8902
Zoro #
G5482963
UPC #
045242509188
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.25 in
Thickness
13 ga

Details

Item
Cut Level 1 Nitrile Dipped Gloves - Large
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Knit Material
Nylon
Cuff Style
Knit
Glove Construction
Seamless Knit
Coating Material
Nitrile
Coating Coverage
Palm
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
Standards
CE, EN 388
Sold As
Pair
Material
Nylon
Insulated
No
Task and Chore Glove Style
Seamless Knit
Reflective Backing
No
Finger Coverage
Full Finger
Knit Material Color
Red
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
1
Pairs per Package
1
EN 388 Impact Rated
No
ANSI/ISEA Cut Level - 2011
1
Fabric Weight
2.56 oz
Hem Style
Finished
Touchscreen Compatible
Yes
Cuff Color
Red, White
Reversible
No
Palm Style
Single Layer
Palm Type
Coated
Base Coating Material
Nitrile
Latex-Free
Yes
Glove Coating Color
Black
EN 388 Rating
3121A
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
Palm
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Lint-Free
No
Silicone-Free
No
Glove Features
Touchscreen Compatible
Coating Texture
Sandy
Color (Knit/Coating)
Red / Black
Palm Coating Material
Nitrile

Description

The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


  • Soft & Comfortable Liner
  • Sandy Nitrile Coating for Better Grip
  • Improved Dexterity for Easier Mobility when handling small objects
  • Nylon/Lycra blend for moisture wicking and comfort
  • ANSI/ISEA 105-2016 Cut Level 1
  • EN388 - 3121A
  • SMARTSWIPETM Touchscreen Compatible Fingertips
  • Breathable glove design
  • Ideal for material handling and general purpose applications
  • Color-coded band for easy cut level identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.