Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cut 1 Dipped Gloves - S 48-22-8900

Cut 1 Dipped Gloves - S (Discontinued)

  • Mfr # 48-22-8900
  • Zoro # G5483009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8900
Zoro #
G5483009
UPC #
045242509164
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga
Size- Alpha
S
Size- Numeric
7

Details

Item
Cut Level 1 Nitrile Dipped Gloves - Small
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingertips
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Knit Material
Nylon
Cuff Style
Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
1
Coating Material
Nitrile
Sold As
Pair
Insulated
No
Glove Construction
Seamless Knit
Glove Coating Color
Black
Palm Type
Coated
Knit Material Color
Red
Fabric Weight
2.56 oz
Includes Finger Fourchettes
No
Latex-Free
Yes
ANSI/ISEA Needlestick Level - Palm
1
Reflective Backing
No
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Double-Dipped
No
Base Coating Material
Nitrile
Hand Protection Style
Glove
Cuff Color
Red, White
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Hem Style
Finished
EN 388 Rating
3121A
Pairs per Package
1
Base Coating Coverage
Palm
Palm Style
Single Layer
Reversible
No
Silicone-Free
No
Glove Features
Touchscreen Compatible
Coating Texture
Sandy
Color (Knit/Coating)
Red / Black
Palm Coating Material
Nitrile

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.