Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut 1 Dipped Gloves - XL, PR

  • Mfr # 48-22-8903

  • Zoro # G5483042


product price: $5.47
/pr

Key Features

Glove Size
XL
Color
Red/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8903
Zoro #
G5483042
UPC #
045242509195
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
9.5 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Cut-Resistant Coated Gloves
Color
Red/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
CE, EN 388
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
Coating Material
Nitrile
ANSI/ISEA Cut Level
A1
Coating Coverage
Palm
Material
Nylon
Sold As
Pair
Insulated
No
Cuff Style
Knit
Finger Coverage
Full Finger
EN 388 Rating
3121A
Base Coating Material
Nitrile
Cuff Color
Red, White
Latex-Free
Yes
Hem Style
Finished
Palm Type
Coated
ANSI/ISEA Needlestick Level - Palm
1
Double-Dipped
No
Lint-Free
No
Task and Chore Glove Style
Seamless Knit
Reflective Backing
No
Palm Style
Single Layer
Fabric Weight
2.56 oz
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Red
Glove Coating Color
Black
Base Coating Coverage
Palm
Knuckle Protection Material
Nitrile
Pairs per Package
1
Hand Protection Style
Glove
Knit Material
Nylon
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
1
Reversible
No
Glove Features
Touchscreen Compatible
Series
Nitrile Dipped

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.