Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cut 5 Dipped Gloves - XXL 48-22-8954

Cut 5 Dipped Gloves - XXL (Discontinued)

  • Mfr # 48-22-8954
  • Zoro # G5483173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8954
Zoro #
G5483173
UPC #
045242509300
Country of Origin
China

Dimensions

Glove Size
2XL ( 11 )
Glove Length
10.5 in
Thickness
13 ga
Size- Numeric
11

Details

Item
Cut Level 5 Nitrile Dipped Gloves - 2X-Large
ANSI/ISEA Cut Level
5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
48-22-895
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
CE, EN 388
Cuff
Knit
ANSI/ISEA Puncture Level
4
Insulated
No
Material
Nylon
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Color (Knit/Coating)
Gray / Black
Palm Coating Material
Nitrile
Silicone-Free
No
Base Coating Coverage
Palm
Hand Protection Style
Glove
Double-Dipped
Yes
Base Coating Material
Nitrile
Latex-Free
Yes
Glove Features
Touchscreen Compatible
Glove Coating Color
Black
Touchscreen Compatible
Yes
Fabric Weight
3.2 oz
Sold As
Pair
Lint-Free
No
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
5
Pairs per Package
1
Cuff Color
Gray, Red
EN 388 Rating
4X44E
Finger Coverage
Full Finger
Palm Type
Coated
Knuckle Protection Material
Nitrile
Hem Style
Finished
Reversible
No
Task and Chore Glove Style
Seamless Knit
Palm Style
Double Layer
ANSI/ISEA Needlestick Level - Palm
4
Includes Finger Fourchettes
No
EN 388 Impact Rated
No

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X44E, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.