Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Sandy, Palm, Not Rated Abrasion Level, Red, 2XL 12 PK

  • Mfr # 48-22-8904B

  • Zoro # G9138925


product price: $52.97
/pk 12, $4.41/ea

Key Features

Glove Size
2XL
Color
Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8904B
Zoro #
G9138925
UPC #
045242530373
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 ga
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Glove Construction
Knit
Coating Material
Nitrile
Material
Nylon
Coating Coverage
Palm
ANSI/ISEA Cut Level
A4
Cuff Style
Knit
Insulated
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Knit Material
Nylon
Double-Dipped
No
Latex-Free
No
Coating Type
Dipped
Knit Material Color
Red
Glove Coating Color
Black
Glove Features
Touchscreen Compatible

Description

Cut Level 1 Dipped Gloves,XXL,PK12, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products