Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cut Level 1 Nitrile Dipped Gloves - Medium (12 Pairs), Cut Level A3 , Nitrile , M 12 PK 48-22-8901B

Cut Level 1 Nitrile Dipped Gloves - Medium (12 Pairs), Cut Level A3 , Nitrile , M 12 PK (Discontinued)

  • Mfr # 48-22-8901B
  • Zoro # G9139223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8901B
Zoro #
G9139223
UPC #
045242530342
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut Level 1 Nitrile Dipped Gloves - Medium (12 Pairs)
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Cuff Style
Knit
Insulated
No
Coating Material
Nitrile

Description

Cut Level 1 Dipped Gloves,M,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.