Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Sandy, Palm, Not Rated Abrasion Level, Red, XL 12 PK

  • Mfr # 48-22-8903B

  • Zoro # G9139199


product price: $52.97
/pk 12, $4.41/ea

Key Features

Glove Size
XL
Color
Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8903B
Zoro #
G9139199
UPC #
045242530366
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Size- Alpha
XL
Size- Numeric
10

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Glove Construction
Knit
Cuff Style
Knit
Insulated
No
Coating Coverage
Palm
ANSI/ISEA Cut Level
A1
Material
Nylon
Coating Material
Nitrile
Double-Dipped
No
Latex-Free
No
Glove Coating Color
Black
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Knit Material Color
Red
Coating Type
Dipped
Finger Coverage
Full Finger
Knit Material
Nylon
Glove Features
Touchscreen Compatible

Description

The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


  • Soft & Comfortable Liner
  • Sandy Nitrile Coating for Better Grip
  • Improved Dexterity for Easier Mobility when handling small objects
  • ANSI/ISEA 105-2016 Cut Level 1
  • EN388 - 3121A
  • Nylon/Lycra blend for moisture wicking and comfort
  • SMARTSWIPETM Touchscreen Compatible Fingertips
  • Breathable glove design
  • Ideal for light material handling
  • Color-coded band for easy cut level identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.