This item is Discontinued.

Milwaukee Tool Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs), A2 Cut Level, Red/Black 48-22-8914B

Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs), A2 Cut Level, Red/Black (Discontinued)

  • Mfr # 48-22-8914B
  • Zoro # G9139022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8914B
Zoro #
G9139022
UPC #
045242535644
Country of Origin
China

Details

Item
Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs)
ANSI/ISEA Cut Level
A2
Color
Red/Black
Cuff Style
Knit
Insulated
Yes
Weight
2.86
Gender
Unisex

Description

Cut Level 1 Insulated Gloves,XXL,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.