
Insulated Dipped Gloves, Cut Level A1 , Latex , Sandy , M 12 PK (Discontinued)
- Mfr # 48-22-8911B
- Zoro # G9139065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8911B
Zoro #
G9139065
UPC #
045242535613
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15 ga
Size- Alpha
M
Size- Numeric
8
Details
Item
Insulated Dipped Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Standards
EN 388 1141A, EN 511 01X
Weight
2.38
Insulated
Yes
Gender
Unisex
Touchscreen Compatible
No
Description
Cut Level 1 Insulated Gloves,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.