This item is Discontinued.

Milwaukee Tool Cut Level 1 Winter Insulated Dipped Gloves - Small (12 Pairs), A1 Cut Level, Red/Black 48-22-8910B

Cut Level 1 Winter Insulated Dipped Gloves - Small (12 Pairs), A1 Cut Level, Red/Black (Discontinued)

  • Mfr # 48-22-8910B
  • Zoro # G9139180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8910B
Zoro #
G9139180
UPC #
045242535606
Country of Origin
China

Details

Item
Cut Level 1 Winter Insulated Dipped Gloves - Small (12 Pairs)
ANSI/ISEA Cut Level
A1
Color
Red/Black
Cuff Style
Knit
Application
Personal Protective Equipment (PPE)
Weight
2.17
Insulated
Yes
Gender
Unisex

Description

Cut Level 1 Insulated Gloves,S,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.