Cut-Resistant Insulated Gloves, Cut Level A3 , Double Dipped , Latex , Sandy , L ( 9 ) 12 PK

  • Mfr # 48-73-7922B

  • Zoro # G403541558


product price:  $118.97
/pk 12, $9.91/ea
Free Shipping & Returns

Key Features

Glove Size
L ( 9 )
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7922B
Zoro #
G403541558
UPC #
045242644926
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
9

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
2
Series
48-73-792
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Latex
ANSI/ISEA Cut Grams
500 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic Terry, Nylon
Knit Material Color
Red
ANSI/ISEA Needlestick Level - Palm
2
Fabric Weight
15 g
Glove Insulation Material
Acrylic Terry
Includes Finger Fourchettes
No
Double-Dipped
Yes
Standards
CE, EN388, EN511
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Leather Glove Style
Work
Palm Type
Coated
Arc Flash PPE Category
0
ANSI/ISEA Cut Level - 2011
2
Palm Style
Dipped
Glove Features
Double Palm, Waterproof, Anti-Slip Grip
Hem Style
Finished
ANSI/ISEA Cut Load
500 g
Reflective Backing
No
Insulated
Yes
Latex-Free
No
EN 388 Rating
2242B
Glove Coating Color
Black
Silicone-Free
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Sold As
Pair
Reversible
No
Lint-Free
No
Gender
Unisex
Cuff Color
Red
Pairs per Package
12
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Cut-Resistance Coverage
CUT 2
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 2242B, Standards CE, EN388, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.