Cut-Resistant Insulated Gloves, Cut Level A5 , Double Dipped , Latex , Sandy , XL (10) 12 PK

  • Mfr # 48-73-7923B

  • Zoro # G603541600


product price:  $118.97
/pk 12, $9.91/ea
Free Shipping & Returns

Key Features

Glove Size
XL (10)
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7923B
Zoro #
G603541600
UPC #
045242644940
Country of Origin
China

Dimensions

Glove Size
XL (10)
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
2
Series
48-73-792
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Latex
ANSI/ISEA Cut Grams
500 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Pairs per Package
12
Glove Features
Double Palm, Waterproof, Anti-Slip Grip
Hand Protection Style
Glove
Knit Material Color
Red
Silicone-Free
No
Insulated
Yes
Reflective Backing
No
ANSI/ISEA Needlestick Level - Palm
2
Lint-Free
No
Double-Dipped
Yes
Palm Style
Dipped
Fabric Weight
15 g
Gender
Unisex
Standards
CE, EN388, EN511
Leather Glove Style
Work
Touchscreen Compatible
No
Cuff Color
Red
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Palm Type
Coated
Latex-Free
No
Glove Hand Style
Left and Right
Reversible
No
EN 388 Rating
2242B
Hem Style
Finished
Glove Insulation Material
Acrylic Terry
Includes Finger Fourchettes
No
Sold As
Pair
ANSI/ISEA Cut Level - 2011
2
Glove Lining Material
Acrylic Terry, Nylon
ANSI/ISEA Cut Load
500 g
Arc Flash PPE Category
0
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Cut-Resistance Coverage
CUT 2
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 2242B, Standards CE, EN388, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.