Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Insulated Gloves, Cut Level A2 , Double Dipped , Latex , Sandy , XL (10)

  • Mfr # 48-73-7923

  • Zoro # G903541584


product price: $11.97
/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7923
Zoro #
G903541584
UPC #
045242644933
Country of Origin
China

Dimensions

Glove Size
XL (10)
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
2
Series
48-73-792
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
500 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Silicone-Free
No
Standards
CE, EN388, EN511
Reflective Backing
No
Pairs per Package
1
Glove Insulation Material
Acrylic Terry
EN 388 Impact Rated
No
Reversible
No
Glove Hand Style
Left and Right
Glove Features
Double Palm, Waterproof
EN 388 Rating
2242B
Knit Material Color
Red
Cuff Color
Red
Double-Dipped
Yes
Latex-Free
No
Hem Style
Finished
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
2
Glove Coating Color
Black
ANSI/ISEA Cut Load
500 g
Finger Coverage
Full Finger
Lint-Free
No
Fabric Weight
15 g
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Insulated
Yes
Leather Glove Style
Work
Arc Flash PPE Category
0
Glove Lining Material
Acrylic Terry, Nylon
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
2
Sold As
Pair
Palm Style
Dipped
Gender
Unisex
Minimum Temperature
Not Rated
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 2242B, Standards CE, EN388, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.