Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level 3 Winter Insulated Dipped Gloves - 2X-Large, Cut Level A1 1 PR

  • Mfr # 48-22-8924

  • Zoro # G9139433


product price: $12.47
/pr

Key Features

ANSI/ISEA Cut Level
A1
Color
Red/Black
Cuff Style
Knit
Insulated
Yes
Weight
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8924
Zoro #
G9139433
UPC #
045242005284
Country of Origin
China

Details

Item
Cut Level 3 Winter Insulated Dipped Gloves - 2X-Large
ANSI/ISEA Cut Level
A1
Color
Red/Black
Cuff Style
Knit
Insulated
Yes
Weight
0.4
Gender
Unisex

Description

Cut Level 3 Insulated Gloves,XXL,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.