Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cut Level 3 Winter Insulated Dipped Gloves - Medium, A5 Cut Level, Red/Black 48-22-8921

Cut Level 3 Winter Insulated Dipped Gloves - Medium, A5 Cut Level, Red/Black (Discontinued)

  • Mfr # 48-22-8921
  • Zoro # G9138821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8921
Zoro #
G9138821
UPC #
045242500215
Country of Origin
China

Details

Item
Cut Level 3 Winter Insulated Dipped Gloves - Medium
ANSI/ISEA Cut Level
A5
Color
Red/Black
Cuff Style
Knit
Weight
0.35
Insulated
Yes
Gender
Unisex

Description

Cut Level 3 Insulated Gloves,M,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.