Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level 3 Winter Insulated Dipped Gloves - Small, Cut Level A5 , Double Dipped , Latex , Sandy , S

  • Mfr # 48-22-8920

  • Zoro # G9139059


product price: $12.47
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8920
Zoro #
G9139059
UPC #
045242500208
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Cut Level 3 Winter Insulated Dipped Gloves - Small
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Insulated
Yes
Standards
EN 388 2442C, EN 511 02X
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Glove Coating Color
Black
Knit Material Color
Red
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Glove Insulation Material
Acrylic
Gender
Unisex

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards EN 388 2442C, EN 511 02X, Insulated Yes, Base Coating Material Latex, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.