Zoro Homepage
This item is Discontinued.
Milwaukee Tool Cut Level 3 Winter Insulated Dipped Gloves - Small (12 Pairs), Cut Level A2 12 PK 48-22-8920B

Cut Level 3 Winter Insulated Dipped Gloves - Small (12 Pairs), Cut Level A2 12 PK (Discontinued)

  • Mfr # 48-22-8920B
  • Zoro # G8182066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8920B
Zoro #
G8182066
UPC #
045242535651
Country of Origin
China

Dimensions

Width
9.65
Height
15.35

Details

Item
Cut Level 3 Winter Insulated Dipped Gloves - Small (12 Pairs)
ANSI/ISEA Cut Level
A2
Color
Red/Black
Cuff Style
Knit
Weight
3.76
Insulated
Yes
Application
Personal Protective Equipment (PPE)

Description

Cut Level 3 Insulated Gloves,S,P,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.