Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , M

  • Mfr # 48-73-8741

  • Zoro # G905375699


product price: $15.97
/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8741
Zoro #
G905375699
UPC #
045242618385
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.64 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
High-Dexterity Poly
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Silicone-Free
No
Hand Protection Style
Glove
Hem Style
Finished
Fabric Weight
6.4 oz
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Lint-Free
No
Double-Dipped
No
Standards
ANSI/ISEA, EN 388
Knuckle Protection Material
Polyurethane
Latex-Free
Yes
Palm Style
Single Layer
Grip Pattern
Yes
EN 388 Rating
4X42D
Reversible
No
Pairs per Package
6
Glove Features
Touchscreen Compatible
Glove Hand Style
Left and Right
Glove Coating Color
Black
Reflective Backing
No
Palm Type
Coated
Insulated
No
Cuff Color
Gray
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
ANSI/ISEA Cut Level - 2011
4
Sold As
Pair
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.