Cut-Resistant Insulated Gloves, Cut Level A4 , Double Dipped , Latex , Sandy , 2XL 12 PK

  • Mfr # 48-73-7944B

  • Zoro # G403541619


product price:  $175.97
/pk 12, $14.66/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Red,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-7944B
Zoro #
G403541619
UPC #
045242645060
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Red,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
48-73-794
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
4
Glove Construction
Seamless Knit
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Sold As
Pair
Glove Hand Style
Left and Right
Standards
CE, EN388, EN511
Glove Lining Material
Acrylic Terry, Nylon
Lint-Free
No
Includes Finger Fourchettes
No
Pairs per Package
12
Leather Glove Style
Work
Palm Type
Coated
EN 388 Rating
3X43D
Glove Coating Color
Gray
Hem Style
Finished
Knuckle Protection Material
Dipped Latex
Fabric Weight
15 g
Palm Style
Dipped
Insulated
Yes
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
Arc Flash PPE Category
0
Latex-Free
No
ANSI/ISEA Needlestick Level - Palm
3
ANSI/ISEA Cut Load
1,500 g
Glove Features
Double Palm, Waterproof
Touchscreen Compatible
No
Reflective Backing
No
Cuff Color
Red
Double-Dipped
Yes
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Insulation Material
Acrylic Terry
Knit Material Color
Red
Gender
Unisex
Minimum Temperature
Not Rated
Cut-Resistance Coverage
CUT 4
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 3X43D, Standards CE, EN388, EN511, Knuckle Protection Material Dipped Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.