Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Insulated Gloves, Cut Level A4 , Double Dipped , Latex , Sandy , M (8) 12 PK

  • Mfr # 48-73-7941B

  • Zoro # G503541663


product price: $175.97
/pk 12, $14.66/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Red/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7941B
Zoro #
G503541663
UPC #
045242645008
Country of Origin
China

Dimensions

Glove Size
M (8)
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
48-73-794
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Latex
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
4
Glove Construction
Seamless Knit
Sold As
Pair
Gender
Unisex
Leather Glove Style
Work
Standards
CE, EN388, EN511
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Insulation Material
Acrylic Terry
ANSI/ISEA Cut Level - 2011
4
Glove Coating Color
Gray
Insulated
Yes
ANSI/ISEA Needlestick Level - Palm
3
Palm Style
Dipped
Reflective Backing
No
Double-Dipped
Yes
Arc Flash PPE Category
0
Glove Features
Double Palm, Waterproof, Anti-Slip Grip
Latex-Free
No
Hand Protection Style
Glove
Silicone-Free
No
ANSI/ISEA Cut Load
1,500 g
Cuff Color
Red
Touchscreen Compatible
No
EN 388 Impact Rated
No
Glove Lining Material
Acrylic Terry, Nylon
Hem Style
Finished
Lint-Free
No
EN 388 Rating
3X43D
Pairs per Package
12
Knuckle Protection Material
Dipped Latex
Fabric Weight
15 g
Knit Material Color
Red
Glove Hand Style
Left and Right
Palm Type
Coated
Includes Finger Fourchettes
No
Reversible
No
Cut-Resistance Coverage
CUT 4
Minimum Temperature
Not Rated
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 3X43D, Standards CE, EN388, EN511, Knuckle Protection Material Dipped Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.