Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Insulated Gloves, Cut Level A4 , Double Dipped , Latex , Sandy , XL (10)

  • Mfr # 48-73-7943

  • Zoro # G003541583


product price: $16.47
/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Red/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7943
Zoro #
G003541583
UPC #
045242645039
Country of Origin
China

Dimensions

Glove Size
XL (10)
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
48-73-794
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Latex
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
4
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Knuckle Protection Material
Dipped Latex
Glove Features
Double Palm, Waterproof, Anti-Slip Grip
Includes Reinforced Thumb Crotch
No
Gender
Unisex
Glove Lining Material
Acrylic Terry, Nylon
ANSI/ISEA Needlestick Level - Palm
3
Touchscreen Compatible
No
Arc Flash PPE Category
0
Glove Insulation Material
Acrylic Terry
Silicone-Free
No
Hand Protection Style
Glove
Reflective Backing
No
Includes Finger Fourchettes
No
Hem Style
Finished
Pairs per Package
1
Fabric Weight
15 g
Palm Type
Coated
Palm Style
Dipped
Cuff Color
Red
EN 388 Rating
3X43D
Leather Glove Style
Work
Lint-Free
No
ANSI/ISEA Cut Load
1,500 g
Glove Coating Color
Gray
ANSI/ISEA Cut Level - 2011
4
Knit Material Color
Red
Standards
CE, EN388, EN511
Latex-Free
No
Insulated
Yes
Finger Coverage
Full Finger
Double-Dipped
Yes
Reversible
No
EN 388 Impact Rated
No
Sold As
Pair
Minimum Temperature
Not Rated
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 3X43D, Standards CE, EN388, EN511, Knuckle Protection Material Dipped Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.