Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. Level 5 Cut Resistant Protective Sleeves (12 pair)

  • Mfr # 48-73-9050B

  • Zoro # G505175101


product price: $239.97
/pk 12, $20.00/ea
Free Shipping & Returns

Key Features

Size
L
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
Includes
(12) Pair 16" Cut Level 5 Protective Sleeves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-9050B
Zoro #
G505175101
UPC #
045242597567
Country of Origin
China

Dimensions

Size
L
Sleeve Length
16 in
Thickness
13 ga
Length
16 in

Details

Item
Cut Level 5 Protective Sleeves - 16"
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
Includes
(12) Pair 16" Cut Level 5 Protective Sleeves
Sleeve Construction
Seamless Knit
Sleeve Style
Protective Sleeves
Silicone-Free
Contains Silicone
Features
Non-Insulated, Non-Adjustable Cuffs, Non-Venting, Breathable Construction, UnLined, Machine Washable, Reusable, Non-Reflective
Sleeve Liner Material
No
ANSI/ISEA Puncture Level
3
Anti-Static
Anti-Static Not Included
Latex-Free
Latex-Free
EN 388 Rating
3X42E
Fabric Weight
4.3 oz
Material
Nylon Knit
Sleeve Type
Knit Cuff
Cuff Style
Knit
Application
Industrial Safety
Cut-Resistant Material
HPPE

Description

Cut-Resistant Sleeves, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level 3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 13 ga, Sleeve Liner Material No, Sleeve Material HPPE, Color Gray, Size Universal, EN 388 Rating 3X42E, ANSI/ISEA Puncture Level 3, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Knit, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.