Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 9 in Dia, 0.093 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 49-94-9000

  • Zoro # G4337149


product price: $10.97
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
9 in
Overall Thickness
0.093 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-9000
Zoro #
G4337149
UPC #
045242567218
Country of Origin
Spain

Dimensions

Overall Diameter
9 in
Overall Thickness
0.093 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
6,600 RPM
Application
General Purpose-Metal
Connector Type
Unthreaded Hole

Description

9" x 3/32" x 7/8" Cut-Off Wheel (Type 1) is manufactured to the highest quality using premium materials. Consistent performance from wheel to wheel. Tested for balance, resulting in smooth, vibration free grinding and cutting. Ideal for use in metal cutting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.