CutOff Wheel, A36P, 14"x.093"x1", 4365rpm (Discontinued)
- Mfr # 49-94-1410
- Zoro # G3922265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-94-1410
Zoro #
G3922265
UPC #
045242218486
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
14 in
Arbor Hole Size
1"
Diameter
14"
Thickness
0.0937"
Overall Thickness
0.0937 in
Connector Size
1 in
Overall Diameter
14 in
Details
Abrasive Grit
36
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
A36P
Max. RPM
4365
Diamond Knockout
No
Application
Grinding
Item
Abrasive Cut-Off Wheel
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,365 RPM
Wheel Type
Type 1
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0937 in, Series A36P, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.