Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool CutOff Wheel, A36P, 14"x3/32"x1", 4365rpm 49-94-1415

CutOff Wheel, A36P, 14"x3/32"x1", 4365rpm (Discontinued)

  • Mfr # 49-94-1415
  • Zoro # G4073081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-1415
Zoro #
G4073081
UPC #
045242218509
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
14 in
Arbor Hole Size
1"
Diameter
14"
Thickness
0.0937"
Overall Diameter
14 in
Connector Size
1 in
Overall Thickness
0.0937 in

Details

Abrasive Grit
36
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
A36P
Max. RPM
4365
Diamond Knockout
No
Item
Abrasive Cut-Off Wheel
Application
Grinding
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,365 RPM
Wheel Type
Type 1

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0937 in, Series A36P, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.