Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool CutOff Whl, A60T, 1-1/2"x.045"x7/8", PK5 49-94-1500

CutOff Whl, A60T, 1-1/2"x.045"x7/8", PK5 (Discontinued)

  • Mfr # 49-94-1500
  • Zoro # G4936233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-1500
Zoro #
G4936233
UPC #
045242269679
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
1 1/2 in
Arbor Hole Size
7/8"
Diameter
1-1/2"
Thickness
0.045"
Connector Size
1/8 in
Overall Diameter
1 1/2 in
Overall Thickness
0.045 in

Details

Abrasive Grit
60
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
A60T
Diamond Knockout
No
Application
Metal
Max. RPM
40,000
Item
Abrasive Cut-Off Wheel
For Use With
6AWC8, 6AWC9
Connector Type
Unthreaded Hole
Maximum Operating Speed
40,000 RPM
Wheel Type
Type 1
Primary Material Applicationn
Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/8 in, Connector Type Unthreaded Hole, Overall Diameter 1 1/2 in, Overall Thickness 0.045 in, Primary Material Applicationn Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 40,000 RPM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.