Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8872
Zoro #
G3919630
UPC #
045242526291
Country of Origin
China
Dimensions
Length
14 11/16 in
Width
5 1/2 in
Fits Shaft Dia.
0.05 in to 2.5 in
Details
For Use With
Tethering Sealing Tape
Item
D-Ring Web Tethers
Max. Working Load
35 lb
Material
Webbed Nylon
Color
Black/Gray/Red
Installation Method
Manual
Brand and Series
Milwaukee Tool
Tethering Component
Attachment Point
Strap Color
Orange
For Tool Type
Hand Tools
Tool End Connection
Cinch Loop
Number of D-Rings
1
Tethering End Connection
D-Ring
Attachment End Style
D-Ring x Cinch Loop
Attachment Point Style
Cinch Strap
D-Ring Material
Steel
Weight Capacity
35 lb
Description
D-Ring Web Tethers, Attachment Point Style Cinch Strap, Color Black/Gray/Red, D-Ring Material Steel, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 5 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 14 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.