Zoro Homepage
This item is Discontinued.
Milwaukee Tool Deep Cut Variable Speed Band Saw 6232-20

Deep Cut Variable Speed Band Saw (Discontinued)

  • Mfr # 6232-20
  • Zoro # G4192124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232-20
Zoro #
G4192124
UPC #
045242237210
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
21 in
Blade Size
44-7/8" x 1/2" x 0.020"

Details

Speeds
Variable
Voltage
120
Surface Ft. per Min. Low
0
Surface Ft. per Min. High
380
Item
Band Saw
Tool Weight
14.75 lb
Round Capacity
5"
Includes
Tool Only
Rectangle Capacity
5" x 5"
Corded/Cordless
Corded
Drive Type
Direct, Clutched Gear System
Standards
UL
Features
High Visibilty Cut Line, LED Sight Light, Tool-Free Shoe Adjustment, Variable Speed Dial
Amps @ 120V
11.0
Handle Type
Muli-Grip T-Handle
Corded/Banded
Corded
Material
Durable Metal Construction, Rubber Bumpers
Hz
60
Variable Speed
Yes
Rectangular Cutting Capacity
5 in x 5 in
Current
11.0 A
Number of Speed Settings
4
Power Source
Corded
Round Cutting Capacity
5 in
Throttle Type
Variable-Speed Trigger
Portable Band Saw Type
Deep Cut
SFPM Range
0 to 380

Description

Band Saw, Portable Band Saw Type Deep Cut, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 4, SFPM Range 0 to 380, Current 11.0 A, Includes Tool Only, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Drive Type Direct, Clutched Gear System, Hz 60, Handle Type Muli-Grip T-Handle, Standards UL, Tool Length 21 in, Tool Weight 14.75 lb, Voltage 120, Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.