
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2860
Zoro #
G7599664
UPC #
045242510610
Country of Origin
China
Dimensions
Tip Size
5/16 in
Shank Length
6 in
Overall Length
11 in
Handle Length
5 in
For Fastener Size
5/16 in
Description
Demolition Slotted Screwdriver, Tip Size 5/16 in, Slotted, Molded, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Hardened, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.