This item is Discontinued.

Milwaukee Tool Demolition Screwdriver 1/4" Round 48-22-2021

Demolition Screwdriver 1/4" Round (Discontinued)

  • Mfr # 48-22-2021
  • Zoro # G7480593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2021
Zoro #
G7480593
UPC #
045242294596
Country of Origin
China

Dimensions

Tip Size
1/4"
Shank Length
4"
Overall Length
8"

Details

Item
Demolition Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Rubber
Handle Design
Ergonomic
Features
Metal Strike Cap, Shaft Runs Complete Length Of Handle, Wire Bending Hole
Screwdriver and Nut Driver Grouping
Screwdrivers
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hex
ESD Safe
No
Nonsparking
No
Insulated
No
Tip Style
Keystone Slotted
Shank Material
Steel
Tether Style
Tether Capable

Description

Demolition Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 8 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.