Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL Orbital Detail Sander (Tool Only)

  • Mfr # 2531-20

  • Zoro # G806113284


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Includes
(9) Mesh Sanding Sheets, Pad Saver, Sponge Interface Pad
Tool Length
8 7/8 in
Features
Trigger
Voltage
12 V
Tool Weight
1.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531-20
Zoro #
G806113284
UPC #
045242635818
Country of Origin
China

Dimensions

Tool Length
8 7/8 in
Tool Width
2 in
Sheet Size
3 5/8 in x 3 3/4 in
Orbit Size
0 in
Tool Height
4 1/2 in

Details

Includes
(9) Mesh Sanding Sheets, Pad Saver, Sponge Interface Pad
Features
Trigger
Voltage
12 V
Tool Weight
1.3 lb
Included Charger
No
Item
Cordless Detail Sander
Abrasive Shape
Pointed
Cordless Tool Kit Contents
(1) Bare Tool
Bare Tool/Battery Included
Bare Tool
Number of Batteries Included
0
Product Type
Detail Sander
Number of Vacuum Holes
0
Grip Type
Pistol
Abrasive Mount Type
Hook and Loop
Number of Speeds
4
Battery Model Number
M12
Speed Settings
Variable
Battery Platform
M12
Power Source
Cordless
Number of Chargers Included
0
Maximum Motor Speed
14,000 RPM

Description

Cordless Detail Sander, Power Source Cordless, Product Type Detail Sander, Abrasive Shape Pointed, Sheet Size 3 5/8 in x 3 3/4 in, Abrasive Mount Type Hook and Loop, Speed Settings Variable, Battery Platform M12, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 0, Dust Collection Port Type Not Applicable, Orbit Size 0 in, Grip Type Pistol, Voltage 12 V, Battery Model Number M12, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.