Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120
Zoro #
G4937581
UPC #
045242009541
Country of Origin
United States
Dimensions
Column Dia.
2-1/2 in x 2-1/2 in
Column Height
43 1/2 in
Base Length
14 1/2 in
Base Width
10 1/4 in
Column Size
2 1/2 in
Relative Base Size
Large
Details
Item
Coring Drill Base
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
75.0 lb
Features
Cast Aluminum Base With Four Leveling Screws, Jackscrew For Ceiling And Bracing, Rear Mounted Rack And Pinion Feed
Application
Coring
Core Drill Type
Base
Adjustable Angle
No
Mount Type
Leveling Screws
Compatible with Manufacturer Part Number
4096
Description
Coring Drill Base, Mount Type Leveling Screws, Compatible with Grainger Part Number 1Y044, Compatible with Manufacturer Part Number 4096, Column Size 2 1/2 in, Base Length 14 1/2 in, Base Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.