Diamond Coring Motor, 300/600 RPM, 20 Amp w/Shear Pin (Discontinued)
- Mfr # 4079
- Zoro # G4937511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4079
Zoro #
G4937511
UPC #
045242009305
Country of Origin
United States
Details
Item
Diamond Coring Rig Motor
Motor HP
4 4/5 hp
Amps
20.0 A
No Load RPM
300/600
Core Bit Cap Concrete
14 in
Corded/Cordless
Corded
Voltage
120V AC
Corded/Banded
Corded
Includes
(6) Shear Pins, Open End Wrench, Water Control Valve, Water Hose Adapter
Features
Built-in Water Swivel, Shear Pin Protection, Thread Adapter 1 1/4"-7
Tool Weight
24 lb
Coring Capacity in Concrete
14 in
Minimum Spindle Speed
300 RPM
Maximum Spindle Speed
600 RPM
Number of Speed Settings
2
Power Source
Corded
Plug Type
L5-20P
Horsepower
4 4/5 hp
Phase
Single-Phase
Current
20 A
Nominal Voltage
115V AC
Speed Setting
Variable Speed
Overload Protection Type
Shear Pin
Overload Protection Clutch
No
Description
Diamond Coring Rig Motor, Voltage 120V AC, Horsepower 4 4/5 hp, Coring Capacity in Concrete 14 in, Current 20 A, Maximum Spindle Speed 600 RPM, Speed Setting Variable Speed, Phase Single-Phase, Tool Weight 24 lb, Overload Protection Clutch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.