Diamond Coring Motor, 375/750 RPM, 15 Amp w/Shear Pin (Discontinued)
- Mfr # 4090
- Zoro # G4937536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4090
Zoro #
G4937536
UPC #
045242009350
Country of Origin
United States
Details
Item
Diamond Coring Rig Motor
Motor HP
2 1/2 hp
Amps
15.0 A
No Load RPM
375/750
Core Bit Cap Concrete
8 in
Corded/Cordless
Corded
Includes
(6) Shear Pins, Open End Wrench, Water Control Valve, Water Hose Adapter
Corded/Banded
Corded
Voltage
120V AC
Tool Weight
26 lb
Features
Built-in Water Swivel, Shear Pin Protection
Coring Capacity in Concrete
8 in
Nominal Voltage
115V AC
Plug Type
L5-20P
Number of Speed Settings
2
Speed Setting
Variable Speed
Overload Protection Type
Shear Pin
Phase
Single-Phase
Current
15 A
Overload Protection Clutch
No
Horsepower
2 1/2 hp
Minimum Spindle Speed
375 RPM
Maximum Spindle Speed
750 RPM
Power Source
Corded
Description
Diamond Coring Rig Motor, Voltage 120V AC, Horsepower 2 1/2 hp, Coring Capacity in Concrete 8 in, Current 15 A, Maximum Spindle Speed 750 RPM, Speed Setting Variable Speed, Phase Single-Phase, Tool Weight 26 lb, Overload Protection Clutch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.