Diamond Coring Motor 500/1000 RPM, 15 Amp w/Clutch (Discontinued)
- Mfr # 4097-20
- Zoro # G4937554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4097-20
Zoro #
G4937554
UPC #
045242009466
Country of Origin
United States
Details
Item
Diamond Coring Rig Motor
Motor HP
2 1/2 hp
Amps
15.0 A
No Load RPM
500/1000
Core Bit Cap Concrete
5 in
Corded/Cordless
Corded
Includes
Open End Wrench, Water Control Valve, Water Hose Adapter
Features
Built-in Water Swivel, Clutch Protection
Voltage
120V AC
Corded/Banded
Corded
Tool Weight
26.0 lb
Current
15 A
Plug Type
L5-20P
Overload Protection Type
Clutch
Horsepower
2 1/2 hp
Speed Setting
Variable Speed
Phase
Single-Phase
Nominal Voltage
115V AC
Maximum Spindle Speed
1,000 RPM
Coring Capacity in Concrete
5 in
Minimum Spindle Speed
500 RPM
Number of Speed Settings
2
Power Source
Corded
Overload Protection Clutch
Yes
Description
Diamond Coring Rig Motor, Voltage 120V AC, Horsepower 2 1/2 hp, Coring Capacity in Concrete 5 in, Current 15 A, Maximum Spindle Speed 1,000 RPM, Speed Setting Variable Speed, Phase Single-Phase, Tool Weight 26 lb, Overload Protection Clutch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.