Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Diamond Coring Rig w/Large Base Stand, Vac-U-Rig Kit and Meter Box 4136

Diamond Coring Rig w/Large Base Stand, Vac-U-Rig Kit and Meter Box (Discontinued)

  • Mfr # 4136
  • Zoro # G4937667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4136
Zoro #
G4937667
UPC #
045242009701
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Column Dia.
2-1/2 in x 2-1/2 in
Column Height
43 1/2 in
Spindle Screw Size
1 1/4 in
Column Diameter
2 1/2 in
Relative Base Size
Large
Spindle Thread Size
1 1/4"-7
Spindle Decimal Equivalent Screw Size
1.25 in

Details

Item
Coring Rig without Motor
Core Bit Cap Concrete
10 in
Corded/Cordless
Corded
Tool Weight
111.5 lb
Includes
4030 Large Base, Meter Box, Vac-U-Rig Kit
Corded/Banded
Corded
Features
Adjustable, Bubble Level, Cast Aluminum Base with (4) Leveling Screws, Four Speed Wheel Feed Control, Jackscrew, Motor Mount Cradle, Tilting Steel Column
Voltage
120V AC
Angle-to-Surface
90 Degrees
Number of Pieces
2
Nominal Voltage
115V AC
Maximum Spindle Speed
500 RPM
Minimum Core Bit Compatibility
2 in
Anti-Kickback Clutch Type
Mechanical
Horsepower
4.8 hp
Coring Capacity in Concrete
1 1/4 in
Maximum Core Bit Compatibility
10 in
Adjustable Angle
No
Minimum Spindle Speed
250 RPM
Speed Setting
Variable Speed
Number of Speed Settings
4
Core Drill Type
Core Drill Rig
Phase
Single-Phase
Plug Type
L5-20P
Power Source
Corded
Overload Protection Clutch
Yes
Current
20 A

Description

Coring Rig without Motor, Core Drill Type Core Drill Rig, Horsepower 4.8 hp, Coring Capacity in Concrete 1 1/4 in, Current 20 A, Column Height 43 1/2 in, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 500 RPM, Minimum Spindle Speed 250 RPM, Phase Single-Phase, Tool Weight 111.5 lb, Speed Setting Variable Speed, Adjustable Angle No, Anti-Kickback Clutch Type Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.