Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4115
Zoro #
G4937563
UPC #
045242009534
Country of Origin
United States
Dimensions
Column Dia.
2-1/2 in x 2-1/2 in
Column Height
43 1/2 in
Relative Base Size
Small
Base Width
14 1/4 in
Column Size
2 1/2 in
Base Length
9 1/2 in
Details
Item
Coring Drill Base
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
54.0 lb
Features
Cast Aluminum Base With Four Leveling Screws, Rear Mounted Rack And Pinion FeedJackscrew For Ceiling And Bracing
Mount Type
Leveling Screws
Adjustable Angle
No
Core Drill Type
Base
Application
Coring
Compatible with Manufacturer Part Number
4096
Compatible Grainger Part Number
1Y044
Description
Coring Drill Base, Mount Type Leveling Screws, Compatible with Grainger Part Number 1Y044, Compatible with Manufacturer Part Number 4096, Column Size 2 1/2 in, Base Length 9 1/2 in, Base Width 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.