1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk)
Mfr # 49-56-0501
Zoro # G002065134
product price: $29.97
/pk 2, $14.99/eaKey Features
Tooth Material
Diamond Grit
Max. Cutting Depth
1 5/8 in
Arbor Design
Built-In Arbor
Shank Size
1/4 in
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0501
Zoro #
G002065134
UPC #
045242596638
Country of Origin
United Kingdom
Dimensions
Max. Cutting Depth
1 5/8 in
Shank Size
1/4 in
Saw Dia.
1/4" (2 pc.)
Overall Diameter
1/4 in
Cutting Depth - Maximum
1 5/8 in
Details
Tooth Material
Diamond Grit
Arbor Design
Built-In Arbor
Shank Shape
Hex
Materials Cut
Glass, Granite, Porcelain
Primary Material Application
Tile
Number of Teeth (Hole Cutters Only)
Grit
Item
Hole Saw
Impact Rated
Not Impact Rated
For Workpiece Material
Glass, Granite, Porcelain
Description
Diamond Max Hole Saws deliver up to 20X Longer Life for unmatched cuts in porcelain. Diamond Max Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.