
3 pc. DIAMOND MAX Diamond Grit Hole Saw Bit Set
Mfr # 49-56-0500
Zoro # G102590765
original price: $39.97 , new price: $29.97 , 25 percent off
new price: $29.97
/eaKey Features
Tooth Material
Carbide Grit
Max. Cutting Depth
1 1/2 in
Number of Pieces
3
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-56-0500
Zoro #
G102590765
UPC #
045242596621
Country of Origin
United Kingdom
Dimensions
Max. Cutting Depth
1 1/2 in
Shank Size
1/4 in
Saw Size Range
3/16 in to 5/16 in
Hole Saw Sizes (Hole Saws)
3/16 in, 1/4 in, 5/16 in
Hole Saw Size - Minimum
3/16 in
Hole Saw Size - Maximum
5/16 in
Cutting Depth - Maximum
1 1/2 in
Details
Tooth Material
Carbide Grit
Number of Pieces
3
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1/4 in Diamond Plus(TM) Hole Saw, (1) 3/16 in Diamond Plus(TM) Hole Saw, (1) 5/16 in Diamond Plus(TM) Hole Saw
Number of Teeth (Hole Cutters Only)
Grit
Application
General Purpose
Materials Cut
Glass, Granite, Porcelain
Number of Hole Saws
3
Primary Material Application
Hard Tile/Stone Like Porcelain and Granite
Shank Shape
Hex
Item
Hole Saw Kit
For Workpiece Material
Glass, Granite, Porcelain
Description
The MILWAUKEE® Diamond MaxTM Hole Saws deliver up to 20X Longer Life, and unmatched cuts in porcelain. Diamond MaxTM Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.