Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Clamp Meter, Reverse Black LCD, 600A A, 1.3" (33mm) Jaw Capacity, Cat III 600V Safety Rating 2236-20NST

Clamp Meter, Reverse Black LCD, 600A A, 1.3" (33mm) Jaw Capacity, Cat III 600V Safety Rating (Discontinued)

  • Mfr # 2236-20NST
  • Zoro # G6983864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2236-20NST
Zoro #
G6983864
UPC #
045242341146
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
5 yr.

Details

Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600
Max. Ohms
6
Jaw Capacity
1.3" (33mm)
Temp. Range
-40 Degrees to 752 Degrees F
Safety Rating
Cat III 600V
Display
Reverse Black LCD
Max. DC Amps
600
Max. AC Volts
600
Calibration Frequency
50 to 60 Hz
Auto Power Off
Yes
Operating Temp.
14 Degrees to 122 Degrees F
Calibration Certificate
NIST
Capacitance
40nF
Battery Type
AA
Memory
Max/Min
Data Hold
Yes
Counts
6000
Special Features
Electrician
AC Current Accuracy
+/-2.0% + 5 Digits
Includes
Test Leads, Batteries, Instructions
Audible Continuity
Yes
Auto Ranging
Yes
AC Response
TRMS
Thermometer Type
Type K Thermocouple
Frequency Counter
1 Hz to 10 kHz

Description

Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, Special Features Built In Voltage Detector and LED Work Light, High Contrast, White On Black Display with Backlight for Easy Reading, Rugged Over Molding Increases Durability and User Grip, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.