Zoro Homepage
This item is Discontinued.
Milwaukee Tool Clamp Meter, Backlit LCD, 400A A, 1.0" (25mm) Jaw Capacity, CAT III Safety Rating 2235-20

Clamp Meter, Backlit LCD, 400A A, 1.0" (25mm) Jaw Capacity, CAT III Safety Rating (Discontinued)

  • Mfr # 2235-20
  • Zoro # G0806626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2235-20
Zoro #
G0806626
UPC #
045242236930
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr.

Details

Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
400A
Clamp Meter Jaw Style
Clamp On
Max. Ohms
4000
Jaw Capacity
1.0" (25mm)
Safety Rating
CAT III
Display
Backlit LCD
Max. AC Volts
600
Data Hold
Yes
AC Response
TRMS
Counts
4000
Battery Type
AAA
Special Features
Electrician
Includes
Test Leads, Instructions
Calibration Certificate
No

Description

Clamp Meter, Safety Rating CAT III, Special Features LED Light, Black On White Display with Backlight for Easier Reading, Rugged Over Molding Increases Durability and User Grip, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.