Zoro Homepage
This item is Discontinued.
Milwaukee Tool Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps 2217-20

Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)

  • Mfr # 2217-20
  • Zoro # G0858873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2217-20
Zoro #
G0858873
UPC #
045242173471
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr

Details

Multimeter Style
Full Size - Basic Features
Item
Digital Multimeter
Instrument Counts
6000
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Instrument Safety Rating
CAT III 600V
Max. AC Volts
600
Max. DC Volts
600
Max. AC Amps
10
Max. DC Amps
10
Audible Continuity
Yes
Max. Ohms
40 megohm
Auto Ranging
Yes
Bar Graph
Yes
Data Hold
Yes
Series
MILWAUKEE (R) 2217-20
Auto Power Off
Yes
AC Response
TRMS
Instrument Frequency Counter Range
10 Hz to 50 kHz
Capacitance Range
10 pF to 1000 uF
Min./Max. Memory
yes
Special Features
Built In Accessory Mount for Voltage Detector or Magnet, Low Impedance AC Voltage Range
Battery Type
AA Alkaline
Display
High Contrast White On Black LCD
Temp. Range
-40 Degrees to 752 Degrees F
Includes
Test Leads, Dual Banana Thermocouple, (2) AA Batteries, Manual
Calibration Certificate Included
No
Calibration Certificate
No
Low Impedance
Yes

Description

Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT III 600V, Instrument Counts 6000, Special Features Built In Accessory Mount for Voltage Detector or Magnet, Low Impedance AC Voltage Range, Calibration Certificate Included No, Multimeter Style Full Size - Basic Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.