Auto Range to MV, Capacitance to 1000 ¿f, CAT III 600V for Increased Safety, Current Measurement to 10A AC/DC, Frequency Measurements from 10Hz to 50KHz, Resistance Range from 600 Ohm to 40 Mohm, Rugged Over-Molding Increases Durability and User Grip, True-RMS for Accurate Measurement in All Applications, Wide Voltage Range to 600 AC/Dc Volts
Data Hold
Yes
Battery Type
AA Alkaline
Capacitance Range
10 pF to 1000 uF
Auto Ranging
Yes
Calibration Certificate Included
Yes
Series
MILWAUKEE (R) 2216-20
Bar Graph
Yes
Instrument Frequency Counter Range
10 Hz to 50 kHz
Peak Hold
Yes
Display
Backlit Black On White LCD
Temp. Range
-40 Degrees to 752 Degrees F
Auto Power Off
Yes
Data Logging
Yes
Standards
C1, CE, cULus, EMC EN61326-1, EN61010-031 (Probes), EN61010-1, IEC/EN61010-1 2nd Edition for measurement Category III, 600 V, Pollution Degree 2, UL 61010-031 (Probes), UL 61010-1
Intrinsically Safe
No
Low Impedance
No
Calibration Certificate
NIST
Multimeter Features
Data Logging, Dustproof
Minimum Capacitance Measurement
10 pF
Minimum Storage Temperature
-40 Degrees F
Maximum Frequency Measurement
50 kHz
AC Response Calculation
TRMS
Style
Full Size
Maximum AC Voltage Measurement
600 V
Maximum DC Voltage Measurement
600 V
Dustproof
Yes
Min-Max-Avg Button Included
Yes
Minimum Temperature Measurement
-40 Degrees F
Minimum Resistance Measurement
600 ohm
Battery Access
Yes
Computer Interface Connection Type
None
Minimum DC Voltage Measurement
0 V
Waterproof
No
Minimum AC Current Measurement
0 A
Maximum Storage Temperature
140 Degrees F
Battery Chemistry
Alkaline
Basic AC Current Accuracy
+/-1.5%
Maximum Operating Temperature
122 Degrees F
Minimum/Maximum Memory
Yes
Frequency Measurement Accuracy
+/-0.10%
IP Rating
IP64
Basic DC Current Accuracy
+/-1%
Thermal Imaging
No
Display Type
LCD
Fuse Access
Yes
Current Leakage Testing
No
Removable Screen
No
Bluetooth Compatible
No
Maximum DC Current Measurement
10 A
Basic DC Voltage Accuracy
+/-0.05% + 2 Digits
Resistance Measurement Accuracy
+/-2%
Minimum Frequency Measurement
2 Hz
Basic AC Voltage Accuracy
+/-2%
Bar Graph Included
Yes
Maximum AC Current Measurement
10 A
Safety Rating_BACKGROUND
2216-20NST CAT III 600V
Batteries Included
Yes
Maximum Temperature Measurement
752 Degrees F
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Maximum Capacitance Measurement
1,000 uF
Minimum DC Current Measurement
0 A
Minimum Operating Temperature
14 Degrees F
Capacitance Measurement Accuracy
+/-1.90%
Maximum Resistance Measurement
40 megaohm
Minimum AC Voltage Measurement
6 V
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.05 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 9,999