Zoro Homepage

Disposable Respirator, N95, Exhale Valve w/Gasket, Dual Adj. Straps, Flexible Nose Bridge, M, PK 10

  • Mfr # 48-73-4004

  • Zoro # G9136679


product price: $13.97
/pk 10, $1.40/ea

Key Features

NIOSH Rating
N95
Color
White
Mask Size
M
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-4004
Zoro #
G9136679
UPC #
045242552535
Country of Origin
India

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
Comfort
Standards
NIOSH Approval N95
Material
Polypropylene, Foam
Nuisance Odor Removal
None
Nose Clip
Yes
Individually Packaged
No
Fluid Resistant
No
Latex Content
Latex Free

Description

The Milwaukee N95 valved respirators with gaskets are designed to stay cool while providing a better fit. The dust masks feature a comfortable tight sealing gasket creating a secure seal for all day comfort. The respirator valve reduces the construction mask's internal temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.


  • Stay cool, better fit
  • Comfortable tight sealing gasket
  • Valve reduces heat by 10-degrees F
  • Soft adjustable straps
  • Flexible nose bridge for better fit
  • NIOSH N95 approved
  • Use for sanding, griding, and insulation particles
  • Downward angle vent reduces glasses fog
  • Lightweight design for extended wear
  • Valve promotes easier breathing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.