Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Drain Cleaning Cable, 5/16" x 25 ft. Size 48-53-2582

Drain Cleaning Cable, 5/16" x 25 ft. Size (Discontinued)

  • Mfr # 48-53-2582
  • Zoro # G9683880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2582
Zoro #
G9683880
UPC #
045242480593
Country of Origin
China

Dimensions

Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Cable Diameter
5/16 in
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Length
25 ft

Details

Item
Drain Cleaning Cable
Material
Polymer Core, Steel
For Use With
M12 Drain Snake and Drain Cleaning Machines
Includes
Inner Drum
Cable Type
Inner Core Drop Head
Max. Run
25 ft
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Number of Pieces
2
Cable Material
Steel with Polymer Core
Core Type
Inner Core

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Cable Type Inner Core Drop Head, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Inner Core, Cable Material Steel with Polymer Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.