Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-89-2717
Zoro #
G7599672
UPC #
045242166848
Country of Origin
China
Dimensions
Drill Bit Size
11/64 in
Overall Length
3 1/4 in
Drilling Depth
2-1/8"
Decimal Size
0.1719"
Details
Item
Pilot Point Drill Bit
Finish
black oxide
Material
HSS
Impact Rated
No
Features
135 Degrees Split Point, Thunderbolt(R) Web, Parabolic Flute
Shank Shape
Round
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Description
Pilot Point Drill Bit, 11/64 in, Black Oxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.