Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Drill Bit, 1/8 in., Black Oxide 48-89-2770

Drill Bit, 1/8 in., Black Oxide (Discontinued)

  • Mfr # 48-89-2770
  • Zoro # G7547574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2770
Zoro #
G7547574
UPC #
045242167524
Country of Origin
China

Dimensions

Drill Bit Size
1/8 in
Overall Length
12 in
Drilling Depth
1-5/8"
Drill Bit Dimension Type
Fractional Inch
Decimal Size
0.1250"

Details

Drill Bit Material
High Speed Steel
Item
Pilot Point Drill Bit
Finish
black oxide
Impact Rated
No
Material
HSS
Drill Bit Finish
Black Oxide
Drill Bit Point Angle
135 Degrees
Features
Split Point, Thunderbolt(R) Web, Parabollic Flute
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Pilot Point Drill Bit, 1/8 in, Drill Bit Point Angle 135 Degrees , Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.