Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Drill Bit, 19/32 in., Black Oxide 48-89-2741

Drill Bit, 19/32 in., Black Oxide (Discontinued)

  • Mfr # 48-89-2741
  • Zoro # G7548974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2741
Zoro #
G7548974
UPC #
045242167142
Country of Origin
China

Dimensions

Drill Bit Size
19/32 in
Overall Length
6 in
Drilling Depth
3"
Decimal Size
0.5938"

Details

Item
Pilot Point Drill Bit
Finish
black oxide
Features
135 Degrees Split Point, 3-Flat Secure Grip Shank, Reduced Shank Diameter
Material
HSS
Impact Rated
No
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Pilot Point Drill Bit, 19/32 in, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.