Zoro Homepage
This item is Discontinued.
Milwaukee Tool Drill Bit, 5/16 in., Black Oxide 48-89-2726

Drill Bit, 5/16 in., Black Oxide (Discontinued)

  • Mfr # 48-89-2726
  • Zoro # G7607327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2726
Zoro #
G7607327
UPC #
045242166961
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
4 1/2 in
Drilling Depth
3-3/16"
Decimal Size
0.3125"

Details

Item
Pilot Point Drill Bit
Finish
black oxide
Features
135 Degrees Split Point, 3-Flat Secure Grip Shank, Thunderbolt(R) Web, Parabolic Flute
Impact Rated
No
Material
HSS
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Pilot Point Drill Bit, 5/16 in, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.